missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx™-200 Capillary Columns: Length 30m, Standard

Excellent confirmation to the Rtx-5 column for phenols, pesticides and herbicides

Brand:  Restek™ 15069

Code : Z3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12905919

  • £761.09 / Each
Estimated Shipment: 19-06-2024
to see stock.
Add to basket

Description

Description

Columns only.

  • Trifluoropropyl stationary phase (Crossbond™ trifluoropropylmethyl polysiloxane) has a unique selectivity to electron-rich molecules that resolves compounds; provides low bleed and long life
  • High thermal stability and inertness
  • Excellent for CFC (Freon) analysis
  • Include individual test chromatogram
  • Not adversely affected by solvent rinsing

Specifications

Specifications

0.32 mm
Rtx™-200
Freon™ Fluorocarbons Analysis, Freon™ Fluorocarbons, Alcohol Analysis, Ketones, Silanes, Glycols Analysis
-200°C to +280/300°C
30 m
Mid polar
Each
G6
350°C
1.5 μm
1.5 μm
Stainless Steel
Fused Silica
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers