missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx™-200 Capillary Columns: Length 30m, Standard

Product Code. p-2429781
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Quantity:
6/Pk.
Each
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
This item is not returnable. View return policy

Product Code. 12915859

Brand: Restek™ 15023

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent confirmation to the Rtx-5 column for phenols, pesticides and herbicides

Columns only.

  • Trifluoropropyl stationary phase (Crossbond™ trifluoropropylmethyl polysiloxane) has a unique selectivity to electron-rich molecules that resolves compounds; provides low bleed and long life
  • High thermal stability and inertness
  • Excellent for CFC (Freon) analysis
  • Include individual test chromatogram
  • Not adversely affected by solvent rinsing

Specifications

Max. Temperature 350°C
Diameter (Metric) Inner 0.25 mm
Stationary Phase Rtx™-200
USP Type G6
For Use With (Application) Silanes Analysis, Freon™ Fluorocarbons, Alcohol Analysis, Ketones, Silanes, Glycols Analysis
Particle Size 0.25 μm
Temperature Range -200°C to +320/340°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Mid polar
Coating Fused Silica
Quantity Each
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.