missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx-1 F and F Capillary Columns
Application-specific columns for flavor and fragrance compounds. Rtx-1 F and F columns are tailored to match the selectivity required in the industry, while offering excellent thermal stability.
Brand: Restek™ 18070
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Stringent quality testing ensures column-to-column reproducibility and extended column lifetimes over conventional 100% dimethyl polysiloxane columns.Specifications
0.53 mm | |
100% Dimethyl Polysiloxane | |
Flavor, Fragrance Analysis | |
-60°C to +310/330°C | |
30 m | |
Rtx™-1 F and F | |
Fused Silica |
Capillary Column | |
350°C | |
1.5 μm | |
1.5 μm | |
Stainless Steel | |
Non polar | |
1 Each |