missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx-1 F and F Capillary Columns
Application-specific columns for flavor and fragrance compounds. Rtx-1 F and F columns are tailored to match the selectivity required in the industry, while offering excellent thermal stability.
POA
Specifications
Max. Temperature | 350°C |
---|---|
Material | Stainless Steel |
Polarity | Non polar |
Coating | Fused Silica |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Particle Size | Temperature Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Particle Size | Temperature Range | Price | Quantity & Availability | ||
12958779
|
Restek™
18070 |
0.53 mm | 30 m | 1.5 μm | -60°C to +310/330°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12968779
|
Restek™
18073 |
0.53 mm | 60 m | 1.5 μm | -60°C to +310/330°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Stringent quality testing ensures column-to-column reproducibility and extended column lifetimes over conventional 100% dimethyl polysiloxane columns.Specifications
350°C | |
Stainless Steel | |
Non polar | |
Fused Silica |