missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-1 Capillary Columns
Similar in polarity to DB-1 and HP-1
Brand: Restek™ 10109
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Nonpolar; coated with crossbonded polydimethylsiloxane (100% dimethylpolysiloxane)
- Manufactured from high-quality fused silica tubing
- Surrounded by a rugged stainless-steel cage
- Excellent thermal stability for low bleed at high temperatures
Solvents, Petroleum products, Pharmaceuticals, Waxes, Fuel oils
Specifications
0.32 mm | |
Rtx™-1 | |
Essential Oils Analysis, PCB Congener Analysis, Oxygenates Analysis, PCB Congener Analysis, Simulated Distillation, Drugs of Abuse, Sulfur Compounds Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis | |
-60°C to +330/350°C | |
30 m | |
Non polar |
G1, G2, G38 | |
350°C | |
0.1 μm | |
0.1 μm | |
Stainless Steel | |
Fused Silica |