missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx™-1 Capillary Columns

Similar in polarity to DB-1 and HP-1

Brand:  Restek™ 10184

Code : Z3

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 12918189

  • £724.79 / Each
Estimated Shipment: 30-05-2024
to see stock.
Add to basket

Description

Description

  • Nonpolar; coated with crossbonded polydimethylsiloxane (100% dimethylpolysiloxane)
  • Manufactured from high-quality fused silica tubing
  • Surrounded by a rugged stainless-steel cage
  • Excellent thermal stability for low bleed at high temperatures

Solvents, Petroleum products, Pharmaceuticals, Waxes, Fuel oils

Specifications

Specifications

0.32 mm
Rtx™-1
Hydrocarbons Analysis, PCB Congener Analysis, Simulated Distillation, PCB Congener Analysis, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Sulfur Compounds Analysis, Semivolatiles Analysis, Hydrocarbons, Semivolatiles Analysis
-60°C to +280/300°C
30 m
Non polar
G1, G2, G38
350°C
3 μm
3 μm
Stainless Steel
Fused Silica
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions