missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-1 Capillary Columns
Similar in polarity to DB-1 and HP-1
Brand: Restek™ 10154
Code : Z3
Additional Details : Weight : 0.50000kg
Description
- Nonpolar; coated with crossbonded polydimethylsiloxane (100% dimethylpolysiloxane)
- Manufactured from high-quality fused silica tubing
- Surrounded by a rugged stainless-steel cage
- Excellent thermal stability for low bleed at high temperatures
Solvents, Petroleum products, Pharmaceuticals, Waxes, Fuel oils
Specifications
0.32 mm | |
Rtx™-1 | |
Hydrocarbons Analysis, Pesticide Analysis, Oxygenates Analysis, Drugs of Abuse, Simulated Distillation, Natural Gas Odorants Analysis, Gases Analysis, Natural Gas Odorants Analysis, Hydrocarbons, Semivolatiles Analysis, Hydrocarbons, Semivolatiles Analysis | |
-60°C to +320/340°C | |
30 m | |
Non polar |
G1, G2, G38 | |
350°C | |
1 μm | |
1 μm | |
Stainless Steel | |
Fused Silica |