Learn More
Restek™ Rt™-BDEXsm Chiral Capillary Columns
2,3-di-O-methyl-6-O-tert-butyl dimethylsilyl beta cyclodextrin added into 14% cyanopropylphenyl/86% dimethyl polysiloxane
Brand: Restek™ 13105
Additional Details : Weight : 10.00000kg
Description
- Length: 30m
- Particle size: 0.25++m
Good for use with most chiral compounds in essential oils
Specifications
0.25 mm | |
14% Cyanopropylphenyl/86% Dimethyl Polysiloxane | |
40°C to 230°C | |
30 m | |
Rt™-betaDEXsm |
Pharmaceutical Industry Analysis | |
0.25 µm | |
0.25 µm | |
Cyclodextrin | |
Fused Silica |