missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rt™-BDEXsm Chiral Capillary Columns

Product Code. p-3214399
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12626577

Brand: Restek™ 13105

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

2,3-di-O-methyl-6-O-tert-butyl dimethylsilyl beta cyclodextrin added into 14% cyanopropylphenyl/86% dimethyl polysiloxane

  • Length: 30m
  • Particle size: 0.25++m

Good for use with most chiral compounds in essential oils

Specifications

Diameter (Metric) Inner 0.25 mm
Stationary Phase 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
For Use With (Application) Gas Chromatography (GC), Pharmaceutical Industry Analysis
Particle Size 0.25 μm
Temperature Range 40°C to 230°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Cyclodextrin
Packing Material Rt™-betaDEXsm
Coating Fused Silica
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.