missing translation for 'onlineSavingsMsg'
Learn More

Restek™ One-Piece Fused Silica Adaptor Ferrule

Fused silica adaptor ferrules made from Valcon polyimide or virgin polyimide.

Brand:  Restek™ 20141

Code : Z3

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 13021580

  • £135.52 / Pack of 5
Estimated Shipment: 22-05-2024
to see stock.
Add to basket

Description

Description

Fused silica adaptor ferrules are made from Valcon polyimide, a unique, graphite-reinforced composite specially prepared to maximize mechanical stability at temperatures up to 350°C. The determining factor for selecting adaptor ferrule size is the fused silica tubing OD.
Specifications

Specifications

0.05 to 0.08 cm
662°F
Valcon Polyimide, Fused Silica
0.019 to 0.031 in.
0.02 in.
0.079 cm
0.0312 in.
350°C
0.053 cm
Valco Adaptor Ferrule
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers