missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ One-Piece Fused Silica Adaptor Ferrule
Fused silica adaptor ferrules made from Valcon polyimide or virgin polyimide.
£124.80 - £134.40
Specifications
Material | Valcon Polyimide, Fused Silica |
---|---|
Temperature (English) Max. | 662°F |
Temperature (Metric) Max | 350°C |
Type | Valco Adaptor Ferrule |
Product Code | Brand | Diameter (Metric) Inner Tubing | Diameter (Metric) Outer Tubing | Size (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner Tubing | Diameter (Metric) Outer Tubing | Size (Metric) | Price | Quantity & Availability | |||
13011580
|
Restek™
20140 |
0.032 cm | 0.04 to 0.05 cm | 0.079 cm |
£124.80
Pack of 5 |
Estimated Shipment: 23-04-2024
Log in to see stock. |
|||
10364255
|
Restek™
20140 |
0.032 cm | 0.04 to 0.05 cm | 0.079 cm |
£124.80
Pack of 5 |
Estimated Shipment: 23-04-2024
Log in to see stock. |
|||
10235832
|
Restek™
20137 |
0.025 cm | <0.025 to 0.04 cm | 0.079 cm |
£124.80
Pack of 5 |
Estimated Shipment: 23-04-2024
Log in to see stock. |
|||
13001580
|
Restek™
20137 |
0.025 cm | <0.025 to 0.04 cm | 0.079 cm |
£124.80
Pack of 5 |
Estimated Shipment: 23-04-2024
Log in to see stock. |
|||
13021580
|
Restek™
20141 |
0.053 cm | 0.05 to 0.08 cm | 0.079 cm |
£134.40
Pack of 5 |
Estimated Shipment: 23-04-2024
Log in to see stock. |
|||
10157294
|
Restek™
20141 |
0.053 cm | 0.05 to 0.08 cm | 0.079 cm |
£134.40
Pack of 5 |
Estimated Shipment: 23-04-2024
Log in to see stock. |
|||
Description
Fused silica adaptor ferrules are made from Valcon polyimide, a unique, graphite-reinforced composite specially prepared to maximize mechanical stability at temperatures up to 350°C. The determining factor for selecting adaptor ferrule size is the fused silica tubing OD.Specifications
Valcon Polyimide, Fused Silica | |
662°F | |
350°C | |
Valco Adaptor Ferrule |