missing translation for 'onlineSavingsMsg'
Learn More

Restek™ One-Piece Fused Silica Adaptor Ferrule

Fused silica adaptor ferrules made from Valcon polyimide or virgin polyimide.

Brand:  Restek™ 20140

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10364255

  • £125.84 / Pack of 5
Estimated Shipment: 22-05-2024
to see stock.
Add to basket

Description

Description

Fused silica adaptor ferrules are made from Valcon polyimide, a unique, graphite-reinforced composite specially prepared to maximize mechanical stability at temperatures up to 350°C. The determining factor for selecting adaptor ferrule size is the fused silica tubing OD.
Specifications

Specifications

0.04 to 0.05 cm
662°F
Valcon Polyimide, Fused Silica
0.015 to 0.019 in.
0.012 in.
0.079 cm
0.0312 in.
350°C
0.032 cm
Valco Adaptor Ferrule
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers