missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Crimp-Top Vial, Snap-Seal Style
Clear and amber glass vials
£38.72 - £280.72
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Glass |
Closure Type | Crimp Cap |
Height (Metric) | 32 mm |
Product Code | Brand | Color | Quantity | Graduated | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Quantity | Graduated | Includes | Price | Quantity & Availability | ||
13186872
|
Restek™
21152 |
Clear | 100 Pk. | No | No Marking Spot |
£38.72
Pack of 100 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||
13106882
|
Restek™
21153 |
Clear | 1000 Pk. | No | No Marking Spot |
£280.72
Pack of 1000 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
||
Description
- Material: Glass
- Size: 12 × 32mm
- Capacity: 2mL
- Crimp: 11mm
Specifications
12 mm | |
Glass | |
Crimp Cap | |
32 mm |