missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Crimp-Top Vial, Snap-Seal Style

Product Code. 13186872
Encompass_Preferred
Click to view available options
Color:
Clear
Quantity:
100 Pk.
1000 Pk.
Graduated:
No
Includes:
No Marking Spot
This item is not returnable. View return policy

Product Code. 13186872

Brand: Restek™ 21152

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Clear and amber glass vials

  • Material: Glass
  • Size: 12 × 32mm
  • Capacity: 2mL
  • Crimp: 11mm

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
Graduated No
Height (English) 1.25 in.
Includes No Marking Spot
Closure Type Crimp Cap
Height (Metric) 32 mm
Quantity 100 Pk.
Closure Size 11 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.