missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 1078/1079 Liners for Varian GCs: Open
For Bruker/Varian GCs equipped with 1078/1079 inlets.
Brand: Restek™ 21709-214.5
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Specifications
Frit with Top Taper | |
Siltek | |
For Chlorinated Pesticides | |
5/Pk. | |
3.4 mm | |
For Varian 1078 |
Frit | |
Glass Frit | |
Open Inlet Liner, Sleeve | |
54 mm | |
5 mm | |
Borosilicate Glass |