missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 1078/1079 Liners for Varian GCs: Open
For Bruker/Varian GCs equipped with 1078/1079 inlets.
POA - £355.20
Specifications
Length (Metric) | 54 mm |
---|---|
Product Type Specs | Open Inlet Liner, Sleeve |
Diameter (Metric) Outer | 5 mm |
For Use With (Equipment) | For Varian 1078 |
Liner Material | Borosilicate Glass |
Product Code | Brand | Deactivation | Diameter (Metric) Inner | For Use With (Application) | Geometry | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Deactivation | Diameter (Metric) Inner | For Use With (Application) | Geometry | Price | Quantity & Availability | ||
13114332
|
Restek™
20993-214.5 |
Siltek | 0.5 mm | For Chlorinated Pesticides | Straight |
POA
Pack of 5 |
N/A | ||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
13104332
|
Restek™
20993 |
Intermediate-Polarity | 0.5 mm | To Trace Samples <1 µL | Straight |
POA
Pack of 5 |
N/A | ||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
13169582
|
Restek™
21709-214.5 |
Siltek | 3.4 mm | For Chlorinated Pesticides | Frit with Top Taper |
£355.20
Pack of 5 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
||
13194322
|
Restek™
20992 |
Intermediate-Polarity | 0.5 mm | To Trace Samples <1 µL | Straight |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13189602
|
Restek™
21714 |
Intermediate-Polarity | 0.75 mm | For Trace, Low Volume Samples | Straight |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13129612
|
Restek™
21715-214.5 |
Siltek | 0.75 mm | For Chlorinated Pesticides | Straight |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13139612
|
Restek™
21716 |
Intermediate-Polarity | 0.75 mm | For Trace, Low Volume Samples | Straight |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Specifications
54 mm | |
5 mm | |
Borosilicate Glass |
Open Inlet Liner, Sleeve | |
For Varian 1078 |