missing translation for 'onlineSavingsMsg'
Learn More

Restek™ 1078/1079 Liners for Varian GCs: Open

For Bruker/Varian GCs equipped with 1078/1079 inlets.

Brand:  Restek™ 20993-214.5

Code : Z3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13114332

  • POA / Pack of 5
Estimated Shipment: 15-05-2024
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »


Description

Description

  • Material: Borosilicate Glass
  • OD: 5mm
  • Length: 54mm
  • Specifications

    Specifications

    Straight
    For Chlorinated Pesticides
    5/Pk.
    0.5 mm
    For Varian 1078
    Siltek
    Open Inlet Liner, Sleeve
    54 mm
    5 mm
    Borosilicate Glass
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers