missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research™ plus BASIC - Trade-In Pipette
Shop All Eppendorf Products

Click to view available options
Volume (Metric):
0.1 to 2.5 μL
0.25 to 2.5 mL
0.5 to 10 μL
0.5 to 5 mL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
30 to 300 μL
Color:
Blue
Dark Gray
Light Gray
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
Unit Size:
Each
Description
- Volume adjustment feature allows desired volume to be reached in few quick turns
- Control button and ejectors low operating force are positioned for ergonomics 4-digit, magnifying-shape volume display
- Calibration display and adjustment opening for specific liquids and volumes
- Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
- Quick lock makes lower part particularly easy to remove and service
- Spring loaded tip cone promotes tight fit to tip
- Has ability to be autoclaved without disassembling
- Applications: Pipetting liquids, Mixing liquids, Filling of plates, gels, and reaction vessels, Phase extraction and removal of supernatants
Specifications
Specifications
| Certifications/Compliance | Lot Specific Certificate |
| Compatible Tips | epT.I.P.S. |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Red |
| Disposable | Reusable |
| For Use With | epT.I.P.S. 2.5 μL |
| Grip Type | Ergonomic |
| Material | Plastic |
| Number of Channels | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction