missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Repositionable Continuous Vinyl Cloth Label Tape for M6/M7 Printers
Once applied, CleanLift™ Series Vinyl Cloth Labels are permanent or repositionable.
£42.33 - £364.40
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Certifications/Compliance | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized |
| Coating | None |
| Color | White |
| Printable Sides | Single-side Printable |
| Product Code | Brand | Dimensions (L x W) | For Use With (Equipment) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Dimensions (L x W) | For Use With (Equipment) | Price | Quantity & Availability | ||||
|
17818954
|
Brady™
173239 |
30 ft. x 0.24 in. | M710, BMP71 |
£58.90 £56.19 / Pack of 1 Save £2.71 4% Off |
Estimated Shipment: 30-11-2026
Log in to see stock. |
||||
|
17868784
|
Brady™
174143 |
30 ft. x 0.24 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£54.95 £52.46 / Pack of 1 Save £2.49 4% Off |
Estimated Shipment: 30-11-2026
Log in to see stock. |
||||
|
17898814
|
Brady™
173235 |
30 ft. x 0.318 in. | M710, BMP71 |
£51.50 £49.09 / Pack of 1 Save £2.41 4% Off |
Estimated Shipment: 30-11-2026
Log in to see stock. |
||||
|
17859134
|
Brady™
174146 |
30 ft. x 0.318 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£47.95 £45.72 / Pack of 1 Save £2.23 4% Off |
Estimated Shipment: 30-12-2026
Log in to see stock. |
||||
|
17879004
|
Brady™
173232 |
30 ft. x 0.375 in. | M710, BMP71 |
£57.55 £49.85 / Pack of 1 Save £7.70 13% Off |
Estimated Shipment: 30-11-2026
Log in to see stock. |
||||
|
17858974
|
Brady™
174150 |
30 ft. x 0.375 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£44.35 £42.33 / Pack of 1 Save £2.02 4% Off |
Estimated Shipment: 30-11-2026
Log in to see stock. |
||||
|
17858864
|
Brady™
173225 |
30 ft. x 0.5 in. | M710, BMP71 |
£72.80 £63.04 / Pack of 1 Save £9.76 13% Off |
Estimated Shipment: 30-12-2026
Log in to see stock. |
||||
|
17831359
|
Brady™
173913 |
30 ft. x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£97.45 £92.98 / 1 rolls Save £4.47 4% Off |
Estimated Shipment: 08-12-2026
Log in to see stock. |
||||
|
17838354
|
Brady™
173293 |
30 ft. x 1 in. | M710, BMP71 |
£76.60
Pack of 1 |
Estimated Shipment: 30-11-2026
Log in to see stock. |
||||
|
17848844
|
Brady™
173264 |
30 ft. x 1.9 in. | M710, BMP71 |
£77.30 £73.73 / Pack of 1 Save £3.57 4% Off |
In Stock
Log in to see stock. |
||||
|
17849144
|
Brady™
173475 |
275 ft. x 0.24 in. | M710, BMP71 |
£382.00 £364.40 / Pack of 1 Save £17.60 4% Off |
Estimated Shipment: 30-12-2026
Log in to see stock. |
||||
|
17898904
|
Brady™
173476 |
275 ft. x 0.375 in. | M610, M611, M710, BMP61, BMP71 |
£340.00 £323.36 / Pack of 1 Save £16.64 4% Off |
Estimated Shipment: 30-12-2026
Log in to see stock. |
||||
Description
- Adhesive and cloth backing offers great holding power, yet allow for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for high print quality
- Semi-gloss finish for crisp, clean look
- Made of B-498 vinyl material
Specifications
| Not Autoclavable | |
| None | |
| Single-side Printable | |
| Label | |
| No | |
| -40°F to +176°F | |
| 0.0073 in. |
| ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized | |
| White | |
| Thermal Transfer | |
| Asset Tracking, Barcode Labeling, Circuit Board Labeling, Equipment Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling | |
| Rectangle | |
| -40°C to +80°C | |
| 0.185 mm |
Spot an opportunity for improvement?
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.