missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ REGLO-ZS Digital Pump Drive

Product Code. 11907795
Click to view available options
Flow Rate:
0.85 to 32 mL/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11907795

Brand: Ismatec™ 7800835

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Program pump for dispensing fluids by flow rate, volume, time or number of dispensing cycles. Ismatec™ REGLO-ZS Digital Pump Drives feature a modular design; drive and controller are separated by a 6.5 ft. (2m) long cable.

  • Drip-free dispensing; program pump to draw back fluid
  • RS-232 interface allows control via a PC
  • Magnetically driven pump heads provide smooth, accurate, pulseless fluid delivery
  • Control speed and start/stop remotely via analog signal
  • Hermetically sealed and magnetically
  • coupled pump heads offer leak- and
  • contamination-free pumping
  • Select from 19 pump heads: various chemical-resistant materials handle a wide range of fluids
  • Rated for continuous duty
Operating Modes
  • Pumping by drive speed (rpm)
  • Pumping by flow rate (mL/min.)
  • Dispensing by volume (mL)
  • Dispensing by time (0.1 sec. up to 999 hours)
  • Dispensing by volume within a pre-set time
  • Interval dispensing by volume with a pause
  • Interval dispensing by time with a pause
  • Setting the number of dispensing cycles
  • Pause time setting (from 0.1 sec. up to 999 hours)
  • Back-steps for drip-free dispensing
  • Reversible rotation direction (only for Cavity Style pumpheads)
Calibrating funtions
  • For flow rate (mL/min.)
  • For dispensing volume (mL)

Specifications

Certifications/Compliance CE Compatibility (EN 61326-1/EN 61010-1)
Control Type Variable Speed
Display Type LED
Enclosure Rating IP30
Flow Rate 0.85 to 32 mL/min.
Maximum Pressure 75 psi (Differential)
Motor Speed 50 to 5000 rpm
Reversible Yes
Includes Magnet Connecting Cable, Non-Return Valve (PP) x 1, Operating Manual, Power Cord with an IEC 320 Country Specific Female Connector Mains Plug x 1, REGLO-ZS Digital Control Unit with Separate Drive, Tubing Clamps x 2
Model REGLO-ZS Digital Pump Drive
Motor Type DC
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 5°C
Dimensions (L x W x H) 175 x 65 x 80 mm
Overall Length (Metric) 66.04 mm
Overall Width (Metric) 175.26 mm
Overall Height (Metric) 81.28 mm
Weight (Metric) 0.7 kg
Voltage 100/240 VAC
Wattage 140 w
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.