Learn More
Ismatec™ Reglo Digital Gear Pump Drive with MasterflexLive™
Description
MasterflexLive™ is a secure, cloud-enabled platform for monitoring Masterflex pumps. Provides real-time notifications of pump parameters, including speed, flow rate, dispense volume, and more. Monitors critical processes running 24/7 without the need for onsite personnel while push notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive. USB connection allows for downloadable firmware updates to be loaded into the pump.
- Compact, benchtop pumps optimize ease of use, accuracy, and reliability
- Continuous run, volume dispense, and time dispense modes; batch control and interval/off time in Volume and Time modes
- Pump saves commonly used dispense programs for rapid set up
- Speed ramping, available in Volume dispense mode, ensures accuracy and minimizes sample loss
- Three-level user access provides the option of controlling who can operate the pump and at what level
Spécification
Specifications
| Control Type | Touch screen or analog remote control |
| Display Type | Capacitive TFT/RGB touch screen |
| Flow Rate | 1.7 to 4680 mL/min |
| Motor Speed | 100 to 4000 rpm |
| For Use With | Micropump A-mount and B-mount style gear pump heads |
| Includes | Pump drive, B-mount style pump head adapter, and power adapter with 1.8 m (6 ft.) line cord. |
| Dimensions (L x W x H) | 19.4 x 14.6 x 16 cm |
| Voltage | 90/260 VAC |
| Frequency | 50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.