missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ REGLO-Z Pump Drive

Product Code. 11917775
missing translation for 'orderingAttributeHoverText'
Flow Rate:
1 to 3290 mL/min.
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 11917775

missing translation for 'mfr': Ismatec™ ISM895E

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use this compact pump drive for a variety of applications. Ismatec™ REGLO-Z Pump Drives feature digital potentiometers for speed setting, and closed loop control for pressure independent speed

  • Variable speed delivery pump
  • 15 interchangeable pump-heads
  • Analog interface

Specifications

Flow Rate 1 to 3290 mL/min.
Frequency 50/60 Hz
IP Rating IP30
Includes Foot switch
Motor Type DC Motor
Overall Depth (Metric) 178 mm
Overall Height (Metric) 143 mm
Overall Width (Metric) 100 mm
Speed Control Closed loop control for pressure independent speed
Type REGLO-Z Pump Drive
Voltage 115/230 VAC
Speed 50 to 5,000 rpm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.