missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Reglo Independent Channel Control (ICC) Peristaltic Pumps
Click to view available options
Flow Rate:
24 mL/min.
43 mL/min.
Channels:
4
Unit Size:
Each
Description
- Flow rate 0.001 to 35 mL/min per channel
- Flow rate depends on drive rpm and tubing size
- USB interface for quick connection to a PC
- Flexibility of bidirectional flow in each channel
Specifications
Specifications
| Accuracy | ±1% |
| Channels | 4 |
| Control Type | Digital Variable Speed |
| Flow Rate | 24 mL/min. |
| Maximum Pressure | 14.5 psi |
| Reversible | Yes |
| No. of Rollers | 12 |
| Voltage | 100/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction