missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Reference™ 2 BASIC - Trade-In Pipette
GREENER_CHOICE

Product Code. 15733499 Shop All Eppendorf Products
Change view
Click to view available options
Volume (Metric):
0.1 to 2.5 μL
0.25 to 2.5 mL
0.5 to 10 μL
0.5 to 5 mL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
30 to 300 μL
Color:
Blue
Dark Gray
Light Gray
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color unitSize
15733499 0.5 to 5 mL Violet Each
15743489 0.1 to 2.5 μL Dark Gray Each
15753489 0.5 to 10 μL Medium Gray Each
15763489 2 to 20 μL Light Gray Each
15773489 2 to 20 μL Yellow Each
15783489 10 to 100 μL Yellow Each
15793489 20 to 200 μL Yellow Each
15703499 30 to 300 μL Orange Each
15713499 100 to 1000 μL Blue Each
15723499 0.25 to 2.5 mL Red Each
15743499 1 to 10 mL Turquoise Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 15733499 Supplier Eppendorf™ Supplier No. 4924000304
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Minimize risk of aerosol contamination and reduce thumb strain with volume pipettes

  • Integrated pipetting system with internal RFID technology
  • Serial number is printed on multiple components of pipette
  • Color coded and volume labeled pipette for quick identification of volume size/tip size
  • Round upper part of pipette makes it possible to work in every position
  • Four-digit display for exact, quick and secure volume setting (volume lock included)
  • High flexibility with ability to remove single cones
  • Ensures continuous identical pipet alignment during work process
  • Fully autoclavable pipet with smooth surface and few rough edges
  • Ergonomic handling with reduced operating effort
  • Simple and quick tip ejection with active aerosol reduction
  • Reduce repetitive strain injuries by not having to move your thumb sideways
  • High precision and accuracy provides reliable pipetting results
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Lot Specific Certificate
Compatible Tips epT.I.P.S.
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Violet
Disposable Reusable
For Use With epT.I.P.S. 5 mL
Grip Type Ergonomic
Material Plastic
Number of Channels 1
Programmability No
Sterility Non-sterile
Type Manual Pipette
Volume (Metric) 0.5 to 5 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.