missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Red Rubber Bulb

Product Code. 11314055 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Volume (Metric):
15 mL
150 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11314055 150 mL Each
11977984 15 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11314055
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
 Restricted Item
Estimated Shipment: 18-11-2026
Add to basket
Add to basket
Bulk Quote Request

missing translation for 'validMainframeMsg'

Easy to grip. Red Rubber Bulb for use with a variety of applications.

  • Constructed of Natural Rubber
  • Available in a variety of sizes

Specifications

Compatible Tips 6.35 mm
Autoclavable Not Autoclavable
Color Red
Disposable Reusable
For Use With Pipette
Grip Type Round
Material Rubber
Model Bulb
Number of Channels 1
Sterility Non-sterile
Type Bulb
Volume (Metric) 150 mL
For Use With (Equipment) Large-volume pipets with 6 to 8 mm O.D.
Length (English) 3.87 in.
Length (Metric) 98 mm
Diameter (English) Opening 0.25 in.
Diameter (English) Outer 2.87 in.
Diameter (Metric) Opening 6.35 mm
Diameter (Metric) Outer 73 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.