missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Color-coded Octahedral PTFE Stir Bar

Product Code. 11572303 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
13 mm
15 mm
22 mm
25 mm
38 mm
51 mm
75 mm
Diameter (Metric):
8 mm
13 mm
Color:
Blue
Red
Yellow
Unit Size:
Pack of 10
Pack of 5
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Color unitSize
11572303 25 mm 8 mm Red Pack of 10
12574987 15 mm 8 mm Blue Pack of 10
11848912 22 mm 8 mm Blue Pack of 10
11522313 38 mm 8 mm Blue Pack of 10
11868912 38 mm 8 mm Blue Pack of 5
11532313 51 mm 8 mm Blue Pack of 10
11888912 75 mm 13 mm Blue Pack of 5
11792145 13 mm 8 mm Blue Pack of 10
11512313 25 mm 8 mm Blue Pack of 10
11888902 13 mm 8 mm Red Pack of 10
11898902 15 mm 8 mm Red Pack of 10
11808912 22 mm 8 mm Red Pack of 10
11582303 38 mm 8 mm Red Pack of 10
11828912 38 mm 8 mm Red Pack of 5
11818912 25 mm 8 mm Red Pack of 5
11963574 75 mm 13 mm Red Pack of 5
11542313 13 mm 8 mm Yellow Pack of 10
11898912 15 mm 8 mm Yellow Pack of 10
11808922 22 mm 8 mm Yellow Pack of 10
11572313 38 mm 8 mm Yellow Pack of 10
11828922 38 mm 8 mm Yellow Pack of 5
11562313 25 mm 8 mm Yellow Pack of 10
13573120 75 mm 13 mm Yellow Pack of 5
11582313 51 mm 8 mm Yellow Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Product Code. 11572303
Only null left
Add to basket
Add to basket

Use when quick visual identification is highly important. Fisherbrand™ Color-coded Octahedral PTFE Stir Bar is available in three colors: blue, red, and yellow.

  • Color-coded, octagonal stirrer bars
  • For use where identification is of prime importance
  • Note: Colored PTFE coatings are not as inert as pure PTFE

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color Red
Description PTFE encapsulated Alnico V magnet core
Diameter (English) 0.3125 in.
For Use With (Equipment) Containers & Vessels / Stirrer Hot Plates
Length (English) 1 in.
Coating PTFE
Diameter (Metric) 8 mm
Length (Metric) 25 mm
Quantity 5/Pk.
Shape Octahedral
Type Stir Bar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.