missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Rectangular HACCP Container and Lid, 600 x 400 mm

Product Code. 15922874
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Capacity (Metric):
25 L
35 L
55 L
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Capacity (Metric) unitSize
15922874 Blue 35 L Each
15707629 Red 25 L Each
15747629 Yellow 25 L Each
15727629 Green 25 L Each
15717629 Blue 25 L Each
15737629 White 25 L Each
15932874 Green 35 L Each
15942874 White 35 L Each
17878613 Red 55 L Each
15962874 White 55 L Each
15972874 Yellow 55 L Each
15952874 Blue 55 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 15922874 Supplier Gilac™ Supplier No. G119810
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rectangular HACCP Container is a large storage container that includes a lid capable of supporting the weight of heavy loads.

  • Rectangular 600 x 400 HACCP plastic food container
  • For large storage volumes, the lid withstands high loads
  • Multipurpose tray
  • Rewritable ID cartridge for inventory tracking.
  • Design with no retention zone
  • Machine washable
  • Recessed handles for better handling
  • Stackable with lid
  • Compatible with all GILAC 4 and 6 wheel bases

Specifications

Type Food Bin
Material HDPE
Color Blue
Shape Rectangular
Capacity (English) 9.2 gal.
Capacity (Metric) 35 L
Certifications/Compliance Food Contact Certified
For Use With All GILAC 4 and 6-Wheel Dollies
For Use With (Application) Food Storage
Style Stackable
Length (English) 23.6 in.
Length (Metric) 600 mm
Width (English) 15.7 in.
Width (Metric) 400 mm
Height (English) 9.1 in.
Height (Metric) 230 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.