missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Rectangular HACCP Container and Lid, 600 x 400 mm
Description
- Rectangular 600 x 400 HACCP plastic food container
- For large storage volumes, the lid withstands high loads
- Multipurpose tray
- Rewritable ID cartridge for inventory tracking.
- Design with no retention zone
- Machine washable
- Recessed handles for better handling
- Stackable with lid
- Compatible with all GILAC 4 and 6 wheel bases
Specifications
Specifications
| Type | Food Bin |
| Material | HDPE |
| Color | Red |
| Shape | Rectangular |
| Capacity (Metric) | 25 L |
| Certifications/Compliance | Food Contact Compliance |
| For Use With | All GILAC 4 and 6-Wheel Dollies |
| For Use With (Application) | Food Storage |
| Includes | Lid |
| Style | Stackable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?