missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ RC 6 Chemistry-HYBRID Pump

Product Code. 10613893 Shop All Vacuubrand Products
Click to view available options
Includes:
CEE Plug
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Product Code. 10613893

Brand: VACUUBRAND™ 20698570

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

A combination of a two-stage rotary vane pump and a two-stage chemistry diaphragm pump for optimized corrosion resistance.

  • The diaphragm pump maintains the oil reservoir under vacuum in order to keep the partial pressure of solvent vapors at levels below their condensation points and to reduce largely the concentration of oxygen and corrosive gases
  • Much higher solvent vapor pumping capability and resistance to aggressive gases than conventional rotary vane pumps
  • Reduced internal corrosion even when working with corrosive vapors
  • Oil changes typically reduced 90% or more compared with rotary vane pumps alone
  • Excellent environmental friendliness due to efficient solvent recovery
  • Ease of maintenance due to telescopic design
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 0.75 x 10-2 torr (with Gas Ballast), 1.5 x 10-3 torr (without Gas Ballast)
Horsepower 0.5 hp
Includes CEE Plug
Motor Speed 150 to 1800 rpm
Certifications/Compliance CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
Electrical Requirements 230 V 50/60 Hz
Dimensions (L x W x H) 507 x 377 x 429 mm
Model RC 6
Noise Level 50 dbA
Temperature (Metric) Storage -10°C to +60°C
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 12°C
Flow Rate 3.5/4.1 CFM
Frequency 50/60 Hz
Overall Height (Metric) 231.14 mm
Overall Length (Metric) 510.54 mm
Overall Width (Metric) 304.8 mm
Pump Type Chemistry-HYBRID Rotary Vane Pump
Enclosure Rating IP40
Resistance Properties Aggressive Gas-Resistant, Corrosion-Resistant
Temperature (English) Min 54°F
Oil Capacity 0.36 to 0.56 qt.
Oil Type Oil-Sealed
No. of Stages 4
Maximum Pressure 16 psi
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.