missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Radiation Tape
Shop All Fisherbrand Products
Click to view available options
:
Radiation Tape
Description
- Designates radioactive areas and vessels
Specifications
Specifications
| Quantity | 1 Roll |
| Diameter (English) | 0.98 in. |
| Diameter (Metric) | 25 mm |
| For Use With (Application) | Radioactive areas |
| Height (English) | 216 ft. |
| Height (Metric) | 66 m |
| Product Type | Radiation Warning Tape |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction