missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ R4/HF Stainless Steel/PVC Peristaltic Pump Head

Product Code. 10423182 Shop All Gilson Products
Change view
Click to view available options
Type:
Peristaltic Pump Head
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
10423182 Peristaltic Pump Head Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10423182 Supplier Gilson™ Supplier No. F117831
  • ONLINE EXCLUSIVE PRICE
    £2375.00
    £1886.21 / Pack of 1
    Save £488.79
    20% Off
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Add channels to your MINIPULS™ 3 or Evolution and allow even greater flexibility in your laboratory.

MINIPULS 3 Pump Heads

Choose from these MINIPULS 3 pump heads:

  • R1—Single channel pump head
  • R4—Four channel pump head
  • R8—Eight channel pump head
  • R2—Two channel pump head
  • R2HF—Two channel high flow pump head
  • R4HF—Four channel high flow pump head

MINIPULS Evolution Pump Heads

Choose from these MINIPULS Evolution pump heads:

  • MF1—Pump head with one cartridge
  • MF4—Pump head with four cartridges
  • HF2—Pump head with two high flow cartridges
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 18 H x 15 W x 17.5 cm D
Flow Rate 1 to 220 mL/min.
Max. Operating Temperature (Metric) 40°C
Model R4/HF pump head
Min. Operating Temperature (Metric) 0°C
No. of Channels 4
No. of Rollers 5 per head
Overall Depth (Metric) 17.5 cm
Overall Height (Metric) 18 cm
Overall Width (Metric) 15 cm
Quantity 1 Each
Roller Material Stainless Steel
Type Peristaltic Pump Head
Case Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.