Learn More
Quickfit™ Glass Büchner Funnel with Glass Sintered Disc
Used in place of conventional filter papers that would be destroyed by acids and alkalis. Quickfit™ Glass Büchner Funnel with Sintered Glass Disc is manufactured from chemical-resistant borosilicate glass. Integral ground glass cone on stem connects to Quickfit™ Büchner flasks and vessels.
Brand: Quickfit SF3A34
Code : NEW
Additional Details : Weight : 0.14000kg
Description
Used in place of conventional filter papers that would be destroyed by acids and alkalis. Quickfit™ Glass Büchner Funnel with Sintered Glass Disc is manufactured from chemical-resistant borosilicate glass. Integral ground glass cone on stem connects to Quickfit™ Büchner flasks and vessels.
- Büchner funnel with glass sintered disc
- Borosilicate glass construction for high resistance to chemical attack
- Useful where conventional filter papers would be destroyed by acids and alkalis
- Integral ground glass cone on stem for connecting to Quickfit™ Büchner flasks etc
Specifications
Buchner filter funnel | |
Borosilicate Glass | |
Bases or acids that can destroy conventional filter papers | |
Sintered glass disc, ground glass cone | |
16 to 40μm |
125 mL | |
29/32 | |
55mm | |
3 |