missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Quaver™ and Quaverette™ Vibrating Spatulas

Product Code. 11362204 Shop All SP Scienceware Products
Click to view available options
Product Type:
Quaver™ Vibrating Spatula
Quaverette™ Micro-Blade Vibrating Spatula
Blade Material:
Stainless Steel
Stainless Steel, Fluo-Kem™ Teflon™ FEP Coating
Shape:
Flat, Curved End
Narrow
Length (English):
7 in.
8.25 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11362204

Brand: Bel-Art™ H367180000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accurately transfer small amounts of material

  • Rotating the toothed thumb wheel vibrates the spatula, giving user control over transfer from spatula to weighing dish
  • Make accurate additions of precious materials as needed
  • Quaver™ spatula features a flat blade with curved end

Specifications

Autoclavable Not Autoclavable
Shape Narrow
Product Type Quaverette™ Micro-Blade Vibrating Spatula
For Use With (Equipment) Weighing dish or weighing boat or container
For Use With (Application) Accurately transfer small amounts of material, provides precise control of sample transfer from the blade to the weighing dish or weighing boat, retrieve small samples from small containers, tight corners
Length (English) 8.25 in.
Blade Material Stainless Steel
Includes Toothed thumb wheel
Material Stainless Steel
Length (Metric) 20.95 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.