missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Quaver™ and Quaverette™ Vibrating Spatulas
Shop All SP Scienceware Products
Click to view available options
Product Type:
Quaver™ Vibrating Spatula
Quaverette™ Micro-Blade Vibrating Spatula
Blade Material:
Stainless Steel
Stainless Steel, Fluo-Kem™ Teflon™ FEP Coating
Shape:
Flat, Curved End
Narrow
Length (English):
7 in.
8.25 in.
Unit Size:
Each
Description
- Rotating the toothed thumb wheel vibrates the spatula, giving user control over transfer from spatula to weighing dish
- Make accurate additions of precious materials as needed
- Quaver™ spatula features a flat blade with curved end
Specifikationer
Specifikationer
| Autoclavable | Not Autoclavable |
| Shape | Narrow |
| Coating | Brown Fluo-Kem™ Teflon™ FEP |
| Certifications/Compliance | FDA |
| Product Type | Quaverette™ Micro-Blade Vibrating Spatula |
| For Use With (Equipment) | Weighing dish or weighing boat or container |
| For Use With (Application) | Accurately transfer small amounts of material, provides precise control of sample transfer from the blade to the weighing dish or weighing boat, retrieve small samples from small containers, tight corners |
| Length (English) | 8.25 in. |
| Blade Material | Stainless Steel, Fluo-Kem™ Teflon™ FEP Coating |
| Includes | Toothed thumb wheel |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering