missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Quartz Microfiber Filters, Discs, Grade Q3400
High-purity quartz microfibers tempered for excellent weight and stability and especially suitable for emissions monitoring at high temperature.
£56.00 - £1070.00
Specifications
Basis Weight | 85 g/m2 |
---|---|
Color | White |
Format | Disc |
Material | Tempered Quartz Microfiber |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
15943020
|
Sartorius Stedim Biotech™
Q3400--20------G |
20 mm | 25/Pk. |
£56.00
Pack of 25 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
15953020
|
Sartorius Stedim Biotech™
Q3400--25------G |
25 mm | 25/Pk. |
£56.00
Pack of 25 |
In Stock
Log in to see stock. |
||||
15963020
|
Sartorius Stedim Biotech™
Q3400--30------G |
30 mm | 25/Pk. |
£81.40
Pack of 25 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
15973020
|
Sartorius Stedim Biotech™
Q3400--37------G |
37 mm | 25/Pk. |
£108.00
Pack of 25 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
15983020
|
Sartorius Stedim Biotech™
Q3400--45------G |
45 mm | 25/Pk. |
£99.00
Pack of 25 |
In Stock
Log in to see stock. |
||||
15993020
|
Sartorius Stedim Biotech™
Q3400--50------G |
50 mm | 25/Pk. |
£112.00
Pack of 25 |
In Stock
Log in to see stock. |
||||
15903030
|
Sartorius Stedim Biotech™
Q3400--82------N |
82 mm | 100/Pk. |
£725.00
Pack of 100 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
15913030
|
Sartorius Stedim Biotech™
Q3400--90------N |
90 mm | 100/Pk. |
£795.00
Pack of 100 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
15923030
|
Sartorius Stedim Biotech™
Q3400-142------K |
142 mm | 50/Pk. |
£795.00
Pack of 50 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
15933030
|
Sartorius Stedim Biotech™
Q3400-150------K |
150 mm | 50/Pk. |
£1070.00
Pack of 50 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
Description
- Free of glass fibers and binding agents
- Analysis of dust levels according to EN 13284 1:2001
- Emission monitoring at high temperatures (air pollution)
- Analysis of hot and acidic gases
- Trace element analysis
- Analytical and gravimetrical analyses
- Determination of PM10/PM2.5 mass concentration in flue gas – Measurement at low concentrations by use of impactors according to ISO 23210:2009
- Non-sterile, bulk packed
Specifications
85 g/m2 | |
Disc | |
Non-sterile | |
Hydrophilic | |
0.43 mm |
White | |
Tempered Quartz Microfiber | |
Q3400 | |
900°C |