missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Quartz Microfiber Filters, Discs, Grade Q3400

High-purity quartz microfibers tempered for excellent weight and stability and especially suitable for emissions monitoring at high temperature.

Brand:  Sartorius Stedim Biotech™ Q3400--90------N

Additional Details : Weight : 0.01400kg

 View more versions of this product

Product Code. 15913030

  • £795.00 / Pack of 100
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

  • Free of glass fibers and binding agents
  • Analysis of dust levels according to EN 13284 1:2001
  • Emission monitoring at high temperatures (air pollution)
  • Analysis of hot and acidic gases
  • Trace element analysis
  • Analytical and gravimetrical analyses
  • Determination of PM10/PM2.5 mass concentration in flue gas – Measurement at low concentrations by use of impactors according to ISO 23210:2009
  • Non-sterile, bulk packed
Specifications

Specifications

85 g/m2
Disc
Non-sterile
Hydrophilic
900°C
90 mm
White
Tempered Quartz Microfiber
Q3400
100/Pk.
0.43 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers