missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Short Stem Glass Funnel

Manufactured from chemical and heat resistant Pyrex™ Borosilicate Glass. Pyrex™ Short Stem Glass Funnel with 60° bowl angle provides precise fitting of filter paper.

Brand:  Pyrex 2140/02M

Code : 01

Additional Details : Weight : 0.34968kg

 View more versions of this product

Product Code. 12923611

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Manufactured from chemical and heat resistant Pyrex™ Borosilicate Glass. Pyrex™ Short Stem Glass Funnel with 60° bowl angle provides precise fitting of filter paper.

  • With 60° bowl angle for precise fitting of filter paper
  • Manufactured from chemical and heat resistant Pyrex™ borosilicate glass
Specifications

Specifications

Short stem funnel
8mm
78 mm
55 to 70mm (Filter paper size)
45mm
Pyrex Glass, Borosilicate Glass
NF B 35 032
45mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers