missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Low-form Griffin Beakers
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
800 mL
1000 mL
2000 mL
3000 mL
5000 mL
10 L
missing translation for 'unitSize'
Each
Pack of 10
Pack of 4
Description
Measure liquids on bench top or hot plate without fear of chemical attack. Pyrex™ low-form Griffin beakers come in a wide variety of sizes with white gradations and marking spot.
- Complies with ISO 3819 and DIN 12331
- Manufactured from Pyrex™ borosilicate glass
- Excellent thermal performance
- High resistance to chemical attack
- White graduations and marking spot
Specifications
Specifications
| Diameter (Metric) Outer | 80 mm |
| Capacity (Metric) | 400 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 110 mm |
| Quantity | 10/Pk. |
| Type | Beaker |
| Graduated | Yes |
| Certifications/Compliance | ISO 3819, DIN 12331 |
| Scale | White Graduated Scale |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction