missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Cylindrical Funnel with Sintered Glass Disc

Product Code. 11348014
Click to view available options
Capacity (Metric):
50 mL
130 mL
Pore Size:
1
100 to 160μm
2
3
4
40 to 100μm
5
Unit Size:
Each
Pack of 10
Pack of 5
This item is not returnable. View return policy

Product Code. 11348014

Brand: Pyrex 3760/06

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Available with different porosity (grades) glass sintered discs for the filtration of a range of precipitates

  • Manufactured from Pyrex™ borosilicate glass
  • Ideal for filtering precipitates
  • Diameter: 30mm sintered discs
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 130 mL
Material Pyrex Glass, Borosilicate Glass
Height (Metric) 300 mm
For Use With (Application) For filtering precipitates
Diameter (Metric) Disc 30mm
Includes Sintered glass disc
Pore Size 3
Product Type Filter funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.