missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Cylindrical Funnel with Micro Sintered Glass Disc

Product Code. 11378014
Click to view available options
Capacity (Metric):
8 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11378014

Brand: Pyrex 3780/06M

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for filtering small amounts of material.

  • With 15mm diameter sintered disc
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 8 mL
Diameter (Metric) Stem 8mm
Material Pyrex Glass, Borosilicate Glass
Height (Metric) 135 mm
For Use With (Application) For filtering small amounts of material
Diameter (Metric) Disc 15mm
Includes Sintered glass disc
Length (Metric) Stem 40mm
Porosity 3
Product Type Micro filter funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.