missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Cylindrical Funnel with Sintered Glass Disc
Description
- Manufactured from Pyrex™ borosilicate glass
- Ideal for filtering precipitates
- 3770 series 20mm diameter sintered discs
- 3760 series 30mm diameter sintered discs
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 160 mm |
| Pore Size | 40 to 100μm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?