missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Baffled Borosilicate Glass Flask with Membrane Screw Cap
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Diameter (Metric) Outer:
82 mm
101 mm
129 mm
166 mm
missing translation for 'unitSize'
Pack of 2
Pack of 20
Pack of 5
Description
Ideal for aerobic microbiology and cell culture
- Flasks complete with blue polypropylene GL45 screwcap with a gas-permeable PTFE membrane that permits gaseous exchange when contents remain sterile
- Manufactured from Pyrex borosilicate glass or maximum chemical and thermal resistance
- Suitable for repeated autoclave cycles at 121°C
- Can be autoclaved with membrane screwcap fastened
- Four equidistant baffles provide consistent agitation when used with compatible orbital shakers
Specifications
Specifications
| Closure Color | Blue |
| Closure Material | Polypropylene |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Aerobic microbiology and cell culture |
| Thread Size | GL 45 |
| Autoclavable | Autoclavable |
| Bottom Shape | Conical |
| Closure Type | Membrane Screw Cap |
| Diameter (Metric) Outer | 129 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction