missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Baffled Delong Neck Borosilicate Glass Flasks

Product Code. 15577670
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Diameter (Metric) Outer:
82 mm
101 mm
128 mm
166 mm
Height (Metric):
155 mm
193 mm
222 mm
300 mm
Unit Size:
Pack of 10
Pack of 20
Pack of 5
Product Code. Capacity (Metric) Diameter (Metric) Outer Height (Metric) unitSize
15577670 1000 mL 128 mm 222 mm Pack of 10
15557670 250 mL 82 mm 155 mm Pack of 20
15567670 500 mL 101 mm 193 mm Pack of 20
15587670 2000 mL 166 mm 300 mm Pack of 5
4 options
This item is not returnable. View return policy

Product Code. 15577670

Brand: Pyrex 1141/12

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for aerobic microbiology and cell culture

  • Four equidistant baffles provide consistent agitation when used with compatible orbital shakers
  • Manufactured from Pyrex borosilicate glass or maximum chemical and thermal resistance
  • Suitable for repeated autoclave cycles at 121°C
  • Flasks are supplied without closures and should be ordered separately
  • Compatible with either 4550/38M blue aluminum and 4540/38P clear polypropylene closures
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer Neck 38 mm
Capacity (Metric) 1000 mL
Material Borosilicate Glass
For Use With (Application) Aerobic microbiology and cell culture
Height (Metric) 222 mm
Neck Style Delong
Autoclavable Autoclavable
Bottom Shape Conical
Diameter (Metric) Outer 128 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.