missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Fernbach Flasks
Used in preparation of cultures
£441.00 - £474.00
Specifications
Capacity (Metric) | 2800 mL |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Preparation of cultures |
Diameter (Metric) Outer | 210 mm |
Product Code | Brand | Closure Type | Neck Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Neck Style | Price | Quantity & Availability | ||||
12638243
|
Pyrex
1139/10 |
Screw Cap | Threaded |
£474.00
Pack of 2 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
13457646
|
Pyrex
1138/10 |
Delong | Delong |
£441.00
Pack of 2 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
Description
- Large surface area to volume ratio
- Manufactured from Pyrex™ borosilicate glass
- Exhibit 3 baffle indents to provide optimal and consistent agitation
- Available in two versions
- Delong neck, with 38mm neck O.D. for use with 4540/38P and 4550/38M closures
- Screwcap, supplied with Polypropylene GL45 screwcap
- Screwcap version is compatible with membrane screwcap, available separately
Specifications
2800 mL | |
Borosilicate Glass | |
Preparation of cultures | |
210 mm |