missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Fernbach Flasks
Description
- Large surface area to volume ratio
- Manufactured from Pyrex™ borosilicate glass
- Exhibit 3 baffle indents to provide optimal and consistent agitation
- Available in two versions
- Delong neck, with 38mm neck O.D. for use with 4540/38P and 4550/38M closures
- Screwcap, supplied with Polypropylene GL45 screwcap
- Screwcap version is compatible with membrane screwcap, available separately
Specifications
Specifications
| Description | Top style: Delong |
| Capacity (Metric) | 2800 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Preparation of cultures |
| Neck Style | Delong |
| Closure Type | Delong |
| Diameter (Metric) Outer | 210 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?