missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Fernbach Flasks

Product Code. 12638243
Change view
Click to view available options
Closure Type:
Delong
Screw Cap
Neck Style:
Delong
Threaded
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Type Neck Style unitSize
12638243 Screw Cap Threaded Pack of 2
13457646 Delong Delong Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12638243 Supplier Pyrex Supplier No. 1139/10
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Used in preparation of cultures

  • Large surface area to volume ratio
  • Manufactured from Pyrex borosilicate glass
  • Exhibit 3 baffle indents to provide optimal and consistent agitation
  • Available in two versions
  • Delong neck, with 38mm neck O.D. for use with 4540/38P and 4550/38M closures
  • Screwcap, supplied with Polypropylene GL45 screwcap
  • Screwcap version is compatible with membrane screwcap, available separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2800 mL
Material Borosilicate Glass
For Use With (Application) Preparation of cultures
Graduations Yes
Height (Metric) 230 mm
Neck Style Threaded
Shape Conical
Graduated Yes
Closure Type Screw Cap
Diameter (Metric) Outer 210 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.