missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Culture Flask
Description
- Compatible with shaker equipment
- Long, rimless tube neck for use with closures
- Manufactured from Pyrex™ borosilicate glass with white enamel marking
Specifications
Specifications
| Diameter (Metric) Outer Neck | 38 mm |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 229 mm |
| No. per Pack | 2 |
| Product Type | Culture Flask |
| Shape | Conical |
| Bottom Shape | Flat |
| Diameter (Metric) Outer | 131 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?