missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Culture Flask
Ideal for use in preparation of cultures
Brand: Pyrex 1135/30D
Code : 33
Additional Details : Weight : 0.66000kg
Description
- Compatible with shaker equipment
- Long, rimless tube neck for use with closures
- Manufactured from Pyrex™ borosilicate glass with white enamel marking
Specifications
38 mm | |
Borosilicate Glass | |
1 | |
Conical | |
166 mm |
2000 mL | |
302 mm | |
Culture Flask | |
Flat |