missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Pyrex™ 1060 Berzelius Tall Form Beaker

Product Code. 11820080 Shop All Cole-Parmer Products
Change view
Click to view available options
Capacity (Metric):
300 mL
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11820080 300 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11820080 Supplier Cole-Parmer™ Supplier No. 3451303

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Tall beakers feature a spout to facilitate pouring. Beakers are graduated to indicate their approximate content

  • Berzelius.
  • Tall form.
  • Graduated.
  • With spout.

Specifications

Diameter (English) Outer 2 in.
Diameter (Metric) Outer 6.0325cm
Capacity (Metric) 300 mL
Material Glass
Graduation Range 25mL-250mL
Height (English) Outer 4 in.
Height (Metric) Outer 11.7475cm
Quantity 12/Pk
Temperature (English) Max. Operating 446°F
Type Brand 1060 Berzelius Tall Form Beaker
Autoclavable Autoclavable
Graduated Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.