missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ PVC Pipette Tray
Accommodates pipets of different lengths and diameters. Kartell™ PVC Pipette Tray is constructed with PVC for strength and durability.
Brand: Kartell™ 0025200
Code : 02
Additional Details : Weight : 0.25000kg
Description
- Trays can be used as workstation or drawer organizer for pipets
- Work station model has vertical and horizontal slots for individual placement of pipets
- Longitudinal: 7 pipets with overall stem diameter not exceeding 20mm
- Lateral: 16 pipets with stem diameter not exceeding 10mm
- Drawer model has 4 compartments
- Holds approximately 30 pipets
- Accommodates pipets of 1, 2, 5 and 10mL capacities
Specifications
10 mL | |
White | |
PVC | |
426 mm | |
1/Pk. |
300 x 426 x 30 mm | |
300 mm | |
Pipette Tray | |
Drawer | |
Rectangular |